Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X6X8BYL
Zoro # G4749285
product price: $738.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$738.99
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- For Use With Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment
- Thickness 15/16"
- Length 8 ft.
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 414.1516X6X8BYL
- Zoro # G4749285
- UPC # 715411817306
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 6 ft. |
Length | 8 ft. |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Item | UltraSoft Diamond-Plate Mat |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Thickness | 15/16" |
Color | Black/Yellow |
Type | Anti-Fatigue Matting |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Description
UltraSoft Diamond-Plate Mat,Blk/Y,6x8ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Glove, General Purpose, Poly/Cotton, PK12 (81/1162M)
- MSA SAFETY Full Body Harness, M, Nylon (10194656)
- 3M TEKK PROTECTION Corded Ear Plugs (90716H3-DC)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (130S0035BU)
- WEARWELL 14 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X14AMBK)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X3BL)
- WEARWELL 19 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X4X19GY)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X3X10BK)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- M A MATTING Cushion Station Mat, Black 2' x 3.2' (370023900)
- Wearwell Floor Mats