Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414
Zoro # G0908402
original price:
$269.88
24% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 8 ft.
- Width 2 ft.
- Thickness 15/16"
- Material PVC Surface With Nitrile Infused Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 414
- Zoro # G0908402
- UPC # 715411819256
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Mat |
Color | Black/Yellow |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D716, ASTM F1677, FMVSS 302 |
Application | Hard Working Industrial Athletes |
Brake Fluid Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Weight | 21.28 lb |
Mat Shape | Rectangle |
Oil Resistant | No |
Antifatigue | Yes |
Antimicrobial | No |
Type | Anti-Fatigue Matting |
Backing Material | Nitricell Foam |
Description
Antifatigue Mat, Width 2 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +2.5 Diopters, Tortoise Frame, Unisex, 1 Pair (19875)
- PIP Lifting Glove w/ Padded Leather Palms, PR (122-AV70/S)
- DENIOS Spill Tray, Silver, Steel, 3" H, 24" L (K31-1115)
- TUFTEX FR 2 Piece Rainsuit, Yellow, 2XL (7801800)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BK)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X4BWH)
- WEARWELL Antifatigue Mat, Black, 20 ft. L x (415.916X3X20BK)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 5 ft. L x PVC Sponge, 5/8" Thick (442.58X4X5BK)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X3X15BK)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X3CHV)
- Wearwell Anti-Fatigue Mats