Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Sponge, 3/8" Thick
Mfr # 451.38X3X8BYL
Zoro # G4644127
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Sponge
- For Use With Light Industrial Applications; Dry Environment
- Width 3 ft.
- Thickness 3/8"
- Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 451.38X3X8BYL
- Zoro # G4644127
- UPC # 715411889303
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 8 ft. |
Details
Material | PVC Sponge |
Item | Tuf Sponge,3 ft. x 8 ft. |
For Use With | Light Industrial Applications; Dry Environment |
Thickness | 3/8" |
Color | Black with Yellow Borders |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Type | Anti-Fatigue Matting |
Mat Surface Pattern | Ribbed |
Description
Tuf Sponge,3 ft. x 8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX Glove Inflator (CPGI)
- MCR SAFETY Leather Gloves, S, High Visibility Orange, PR (921S)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRLG000400)
- ACTION CHEMICAL Disposable Lab Coat, L, Green, PK30 (M1710G-L)
- WEARWELL 15 ft. L x PVC Sponge, 3/8" Thick (451.38X3X15GY)
- WEARWELL 21 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X21BK)
- WEARWELL 8 ft. L x PVC Sponge, 5/8" Thick (442.58X4X8BYL)
- WEARWELL 40 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X4X40BK)
- WEARWELL 7 ft. L x PVC Sponge, 3/8" Thick (451.38X2X7GY)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- Wearwell Floor Mats