Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Blown Sponge, 3/8" Thick
Mfr # 427.38X3X8BYL
Zoro # G4677018
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Material PVC Blown Sponge
- Thickness 3/8"
- Mat Surface Pattern Pebble
- Standards DOC FF1-70 / Flame Retardant Rating; ASTM F1677
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 427.38X3X8BYL
- Zoro # G4677018
- UPC # 715411957583
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 3 ft. |
Details
Item | Soft Step Floor Mat |
Color | Black/Yellow |
Material | PVC Blown Sponge |
Thickness | 3/8" |
Mat Surface Pattern | Pebble |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Soft Step,3 ft. x 8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN RED (03-500-36)
- TAPCO Sign Bracket, U-Channel, 90 Degree (037-00055)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9006-03)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, 3XL, PT (37115)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X8BK)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X8BK)
- WEARWELL 13 ft. L x PVC Sponge, 1/2" Thick (452.12X4X13BYL)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 20 ft. L x PVC, 1/4" Thick (701.14X3X20BK)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0323BY)
- Wearwell Anti-Fatigue Mats