Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC, 3/8" Thick
Mfr # 475.38X3X8UNSBK
Zoro # G7555156
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Length 8 ft.
- For Use With Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation
- Thickness 3/8"
- Mat Surface Pattern Textured Solid Unslotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 475.38X3X8UNSBK
- Zoro # G7555156
- UPC # 715411556090
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 8 ft. |
Details
Material | PVC |
Item | Kushion Walk Un-Slot |
Color | Black |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Thickness | 3/8" |
Mat Surface Pattern | Textured Solid Unslotted |
Type | Industrial Runner |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Description
Kushion Walk,Un-Slot,,Blk,3/8 In. x 3ft. x 8ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Magenta and Yellow Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-YM-200-BX)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000-PP)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Max Barron Series (1FYZ3)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X3GY)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X11BL)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X6GY)
- WEARWELL 21 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X21BK)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BK)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- Wearwell Floor Mats