Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC, 1/4" Thick
Mfr # 701.14X4X8BK
Zoro # G4382841
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Thickness 1/4"
- Material PVC
- Mat Surface Pattern Diamond Plate
- Standards ASTM D178-01; ASTM D412; ASTM D149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 701.14X4X8BK
- Zoro # G4382841
- UPC # 715411923427
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 4 ft. |
Details
Item | Diamond Plate Switchboard Mat |
Color | Black |
Thickness | 1/4" |
Material | PVC |
Mat Surface Pattern | Diamond Plate |
Standards | ASTM D178-01; ASTM D412; ASTM D149 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Non-Conductive |
Description
Diamond Plate Switchboard Mat,4ft x 8ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Bullet Shape, 31 dB, Blue, 100 PK (13821)
- POLAR PLUS Insulated Heavy Duty Coat, Green, XL (34029G-XL)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 8 In. H (9163)
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H1FY100N)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X8BYL)
- WEARWELL 8 ft. L x PVC Sponge, 5/8" Thick (442.58X4X8BYL)
- WEARWELL 3 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X3BYL)
- WEARWELL 60 ft. L x PVC Sponge, 1/2" Thick (452.12X4X60BYL)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (702.14X2X75BK)
- WEARWELL 73 ft. L x PVC, 1/4" Thick (701.14X3X73BK)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0033BL)
- Wearwell Floor Mats