Shop All Anti-Fatigue Mats
Wearwell
75 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick
Mfr # 497
Zoro # G0912602
product price: $1,093.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,093.99
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 75 ft.
- Width 3 ft.
- Thickness 5/8"
- Material PVC Surface With Recycled Urethane Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0912602
- UPC # 715411015207
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 75 ft |
Description
Antifatigue Runner, Width 3 ft, Thickness 5/8 in, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Burgundy (FP-N-50-XS-BRG)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 9 (SST16 9)
- DANNER 6-Inch Work Boot, D, 11, Brown, PR (13879-11D)
- WELLS LAMONT Glv Grain Cow Inslate Xl (1108XL)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X12CH)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X3X3AMCH)
- WEARWELL 39 ft. L x PVC, 1/4" Thick (701.14X3X39BYL)
- WEARWELL 29 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X3X8UNSBK)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- Wearwell Anti-Fatigue Mats