Shop All Anti-Fatigue Mats
Wearwell
75 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0926401
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,871.99
Free 30-Day Returns
Key Features
- Color Black
- Length 75 ft.
- Width 4 ft.
- Thickness 9/16"
- Material PVC Surface With PVC Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0926401
- UPC # 715411283910
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 75 ft |
Description
Antifatigue Runner, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Butcher Coat, XL, White, 30-3/4 In. L (4016WH RG XL)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 3XL (TCG75B-3XL+HVSL)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Blue Pack of 50, 50PK (175650)
- TOUGH DUCK Buffalo Check Fleece Shirt, Red, XL (i96411)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 32 ft. L x PVC, 1/4" Thick (701.14X3X32BK)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 5 ft. L x PVC Sponge, 3/8" Thick (451.38X3X5GY)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X4X11CH)
- Wearwell Anti-Fatigue Mats