Shop All Anti-Fatigue Mats
Wearwell
75 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0923321
product price: $848.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$848.99
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 75 ft.
- Width 2 ft.
- Thickness 9/16"
- Material PVC Surface With PVC Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0923321
- UPC # 715411281831
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 75 ft |
Details
Item | Antifatigue Runner |
Color | Black/Yellow |
Thickness | 9/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 |
Application | Suitable For Dry Environments |
Mat Shape | Rectangle |
Weight | 200 lb |
Oil Resistant | No |
Antifatigue | Yes |
Antimicrobial | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Brake Fluid Resistant | No |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Runner, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 75 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", No Parking (03-600-11)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, 2X-Large (737C-E 2XL)
- GUARDIAN D-Bolt Anchor Connector, 3 in. dia. (00373)
- AZAR DISPLAYS 3.5"W x 2.25"H Curved Metal Frame (300884)
- WEARWELL 51 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X51AMGY)
- WEARWELL 75 ft. L x PVC, 1/8" Thick (381.18X2X75BK)
- WEARWELL 24 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X24AMBK)
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- WEARWELL 6 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (220.12X3X6BK)
- WEARWELL 39 ft. L x PVC, 1/4" Thick (701.14X3X39BYL)
- SAFESTEP SafeStep Workstation Mat, Anti-Slip & Drainage, Black, 2' x 33' (356788)
- Wearwell Anti-Fatigue Mats