Shop All Anti-Fatigue Mats
Wearwell
75 ft. L x PVC Surface With PVC Sponge, 7/8" Thick
Mfr # 431.78X4X75BK
Zoro # G4668697
product price: $3,435.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,435.99
Free 30-Day Returns
Key Features
- Color Black
- Length 75 ft.
- Thickness 7/8"
- Material PVC Surface With PVC Sponge
- Mat Surface Pattern Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 431.78X4X75BK
- Zoro # G4668697
- UPC # 715411591688
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 4 ft. |
Details
Item | Ultrasoft Corrugated Mat |
Color | Black |
Thickness | 7/8" |
Material | PVC Surface With PVC Sponge |
Mat Surface Pattern | Corrugated |
Standards | MVSS 302/'A' Rating; ASTM D395-98 |
Application | Suitable For Dry Environment; Assembly and Fulfillment |
For Use With | Suitable For Dry Environment; Assembly and Fulfillment |
Type | Anti-Fatigue Matting |
Description
Ultrasoft Corrgtd Spongecote,4ft.x75ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Set, 3/8 In. H, Steel (20601)
- LYLE Decal, Danger Electrical Equipment, 10x7", Sign Material: Vinyl (LCU4-0620-RD_10X7)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (974S0035BL)
- ERGODYNE Lightweight Anti-Vibration Gloves, M (9000)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- WEARWELL 73 ft. L x PVC, 1/4" Thick (701.14X3X73BK)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X4BWH)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- Wearwell Floor Mats