Shop All Anti-Fatigue Mats
Wearwell
75 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X3X75CHV
Zoro # G4751385
product price: $2,687.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,687.99
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 15/16"
- Length 75 ft.
- For Use With Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 414.1516X3X75CHV
- Zoro # G4751385
- UPC # 715411262410
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 75 ft. |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Item | UltraSoft Diamond-Plate Mat |
Thickness | 15/16" |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Color | Black/Yellow |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Type | Anti-Fatigue Matting |
Application | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Description
UltraSoft Diamond-Plate Mat,Blk/Y,3x75ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP GARDS Gloves Clear Stretch Extra Large, PK1000 (303363304)
- MECHANIX WEAR M-Pact Tactical Glove, XL, MultiCam, 10inL, PR (MPT-78-011)
- NMC Electrical Marker, 277/480 Volts, Pk25 (JL22042O)
- ERB SAFETY Safety Glasses, Gray, Orange temples (16270)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X75GY)
- WEARWELL 12 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X12BK)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X8BK)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.1516X2X4BK)
- WEARWELL 37 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X37GY)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NOTRAX 24 ft. L x Vinyl, 1" Thick (519S0224YB)
- Wearwell Floor Mats