Shop All Anti-Fatigue Mats
Wearwell
75 ft. L x PVC, 3/8" Thick
Mfr # 702.38X3X75BK
Zoro # G4379929
product price: $2,613.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,613.99
Free 30-Day Returns
Key Features
- Color Black
- Length 75 ft.
- Width 3 ft.
- Material PVC
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 702.38X3X75BK
- Zoro # G4379929
- UPC # 715411290024
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 3 ft. |
Details
Item | Corrugated Switchboard Matting |
Color | Black |
Material | PVC |
Thickness | 3/8" |
Mat Surface Pattern | Corrugated |
Standards | ASTM D178-01; ASTM F1677; ASTM D149 |
Application | Suitable For Dry Environments |
Type | Non-Conductive |
Description
Corrugated Switchboard Matting,3ftx75ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3012FY/S7)
- JACKSON SAFETY Contractor Kit: Harness, Lanyard (V8252356)
- LYLE Sign, This Is A Hand Washing Sink Only (W Sym), LCUV-0161ST-RD_14x10 (LCUV-0161ST-RD_14x10)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, M/L (21042)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X4CHV)
- WEARWELL 5 ft. L x PVC Sponge, 3/8" Thick (451.38X3X5GY)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431)
- WEARWELL 16 ft. L x PVC Sponge, 3/8" Thick (451.38X2X16BYL)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 40 ft. L x PVC, 3/8" Thick (480.38X2X40UNSBK)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035YB)
- Wearwell Floor Mats