Shop All Anti-Fatigue Mats
Wearwell
75 ft. L x PVC, 1/8" Thick
Mfr # 381.18X2X75BK
Zoro # G7526639
original price:
$432.48
14% off
new price: $368.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$368.99
Free 30-Day Returns
Key Features
- Color Black
- Length 75 ft.
- Thickness 1/8"
- Material PVC
- Standards MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 381.18X2X75BK
- Zoro # G7526639
- UPC # 715411429219
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 2 ft. |
Details
Item | Corrugated Runner |
Color | Black |
Thickness | 1/8" |
Material | PVC |
Standards | MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677 |
Application | Suitable For Dry Environment; Manufacturing, Airlines, Retail, Office, Education, Assembly and Fulfillment |
For Use With | Suitable For Dry Environment; Manufacturing, Airlines, Retail, Office, Education, Assembly and Fulfillment |
Type | Runner |
Description
Corrugated Runner,Stndr,Runner,Blk,2ft. x 75ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTTEQ Smoke Generator, PK10 (50811000-310N)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- TALON TRAX 8 Men's Steel (4T280)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PJ-A-TB)
- WEARWELL 60 ft. L x PVC Sponge, 1/2" Thick (452.12X3X60BYL)
- WEARWELL 33 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X33CH)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL Antifatigue Runner, Black/Yellow, 6 ft. L x (497.58X2X6BYL)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0023BL)
- Wearwell Anti-Fatigue Mats