Shop All Anti-Fatigue Mats
Wearwell
75 ft. L x PVC, 1/4" Thick
Mfr # 702.14X4X75BK
Zoro # G4379965
product price: $2,719.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,719.99
Free 30-Day Returns
Key Features
- Color Black
- Length 75 ft.
- Thickness 1/4"
- Material PVC
- Mat Surface Pattern Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 702.14X4X75BK
- Zoro # G4379965
- UPC # 715411600335
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 4 ft. |
Details
Item | Corrugated Switchboard Matting |
Color | Black |
Thickness | 1/4" |
Material | PVC |
Mat Surface Pattern | Corrugated |
Standards | ASTM D178-01; ASTM F1677; ASTM D149 |
Application | Suitable For Dry Environments |
Type | Non-Conductive |
Description
Corrugated Switchboard Matting,4ftx75ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Amber Scratch-Resistant (52YP41)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- ISOTUNES Foam, Silicone Hearing Protection, 29 dB (IT-04)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, L, Blue (SA6603)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (702.14X2X75BK)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BK)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BK)
- WEARWELL 6 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X6AMCH)
- WEARWELL 5 ft. L x Dual Density PVC Sponge, 1/2" Thick (459)
- WEARWELL 39 ft. L x PVC, 1/4" Thick (701.14X3X39BYL)
- STEPHAN ROBERTS HOME Stephan Roberts Home 2.5F-PAF102-10 18 x 30 in. Kitchen Anti-Fatigue Mat - Hacienda (2.5F-PAF102-10)
- Wearwell Anti-Fatigue Mats