Shop All Anti-Fatigue Mats
Wearwell
75 ft. L x PVC, 1/4" Thick
Mfr # 701.14X3X75BYL
Zoro # G4383611
product price: $2,638.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,638.99
Free 30-Day Returns
Key Features
- Length 75 ft.
- Material PVC
- Thickness 1/4"
- Mat Surface Pattern Diamond Plate
- Standards ASTM D178-01; ASTM D412; ASTM D149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 701.14X3X75BYL
- Zoro # G4383611
- UPC # 715411004072
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 3 ft. |
Details
Item | Diamond Plate Switchboard Mat |
Color | Black/Yellow |
Material | PVC |
Thickness | 1/4" |
Mat Surface Pattern | Diamond Plate |
Standards | ASTM D178-01; ASTM D412; ASTM D149 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Non-Conductive |
Description
Diamond Plate Switchboard Mat,3ft x 75ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON No 10 Stencil Brush (12004)
- MAGID Impact Gloves, 3XL, Black (TRX606-XXXL)
- NMC In Case Of Fire Break Glass Sign (M40P)
- BDG Leather Gloves, XL (20-1-10753-XL)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X75CHV)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X3X8UNSBK)
- WEARWELL 13 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X13BYL)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X3X15BK)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-8)
- Wearwell Floor Mats