Shop All Anti-Fatigue Mats
Wearwell
74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0924913
product price: $1,532.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,532.99
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 74 ft.
- Width 3 ft.
- Thickness 9/16"
- Material PVC Surface With PVC Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0924913
- UPC # 715411835010
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 74 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 74 ft |
Description
Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 74 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B131R/7)
- BON TOOL Fireman's Nozzle (34-200)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- MOBILE COOLING Mobile Cooling Skull Cap w/Removable Neckguard, Black, One Size (MCUH01010021)
- WEARWELL 8 ft. L x PVC Sponge, 5/8" Thick (442.58X4X8BYL)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 5 ft. L x PVC Sponge, 5/8" Thick (442.58X3X5BK)
- WEARWELL 60 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X60BYL)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0033YB)
- Wearwell Anti-Fatigue Mats