Shop All Anti-Fatigue Mats
Wearwell
73 ft. L x PVC, 1/4" Thick
Mfr # 701.14X3X73BK
Zoro # G4383666
original price:
$1,316.69
4% off
new price: $1,250.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,250.99
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Suitable For Dry Environment
- Thickness 1/4"
- Length 73 ft.
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 701.14X3X73BK
- Zoro # G4383666
- UPC # 715411923366
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 73 ft. |
Details
Material | PVC |
Item | Diamond Plate Switchboard Mat |
For Use With | Suitable For Dry Environment |
Thickness | 1/4" |
Color | Black |
Mat Surface Pattern | Diamond Plate |
Type | Non-Conductive |
Standards | ASTM D178-01; ASTM D412; ASTM D149 |
Application | Suitable For Dry Environments |
Description
Diamond Plate Switchboard Mat,3ft x 73ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, M, 12283 (12283)
- HONEYWELL NORTH Exhalation Housing (54007-H5)
- ABUS Lockout Padlock, KD, MK, Brown, 1-1/2"H (72 HB/40-75 KD Brown)
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X3GY)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BK)
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X5BYL)
- WEARWELL 30 ft. L x PVC, 1/4" Thick (702.14X3X30BK)
- WEARWELL 9 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 15 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X15BK)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0026YB)
- Wearwell Anti-Fatigue Mats