Shop All Anti-Fatigue Mats
Wearwell
7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick
Mfr # 497
Zoro # G0926937
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
- Edge Style Beveled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0926937
- UPC # 715411657582
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 7 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 7 ft |
Details
Item | Antifatigue Mat |
Color | Black/Yellow |
Thickness | 1" |
Material | PVC Surface With Recycled Urethane Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Antimicrobial | No |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Weight | 14 lb |
Brake Fluid Resistant | No |
Antifatigue | Yes |
Oil Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Description
Antifatigue Mat, Width 2 ft, Thickness 1 in, Length 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Automatic Equipment May Start At Anytime Sign (D401R)
- STEINER Welding Jacket, Black, Cotton, XL (1160-X)
- CAIMAN TIG Welding Gloves, Goatskin Palm, XL, 1 Pair (1540-6)
- RACK’EM RACKS RackEm Racks5001 Mounts Anywhere Hat Rack (5001)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X3X10BK)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 16 ft. L x PVC, 3/8" Thick (475.38X2X16SLTBYL)
- WEARWELL 15 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X15BK)
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X2X3BK)
- WEARWELL 3 ft. L x PVC Sponge, 5/8" Thick (442.58X2X3BYL)
- Wearwell Floor Mats