Shop All Anti-Fatigue Mats
Wearwell
7 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0923400
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft.
- Thickness 9/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0923400
- UPC # 715411833672
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 7 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 7 ft |
Details
Item | Antifatigue Mat |
Color | Black/Yellow |
Thickness | 9/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Mat Shape | Rectangle |
Antifatigue | Yes |
Brake Fluid Resistant | No |
Weight | 15.4 lb |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antimicrobial | Yes |
Oil Resistant | No |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Mat, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety First Lock Out All Power Sources Label, Pk5 (SGA3AP)
- METACAULK Firestop Pipe Collar, 5" H, 5" Pipe Size (66354)
- DUNLOP Size 12 Unisex Steel Rubber Boot, Yellow (6123155.12)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 39 ft. L x PVC, 1/4" Thick (701.14X3X39BYL)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X3X8BYL)
- WEARWELL 7 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X7BYL)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- DURABLE CORP 4' X 6' Black Anti-Fatigue Mat (597S46BK)
- Wearwell Anti-Fatigue Mats