Shop All Anti-Fatigue Mats
Wearwell
7 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415
Zoro # G0916008
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 ft.
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 415
- Zoro # G0916008
- UPC # 715411830787
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 7 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Mat |
Color | Black/Yellow |
Thickness | 9/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Antimicrobial | No |
Brake Fluid Resistant | No |
Weight | 23.1 lb |
Antifatigue | Yes |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Mat Shape | Rectangle |
Oil Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Type | Anti-Fatigue Matting |
Backing Material | Nitricell Foam |
Description
Antifatigue Mat, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Air Pressure Gauge (400-004-2)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (XV416AFG)
- HOL-DEX Hol-Dex® Magnetic Plastic Label Holders, 1" x 6", Clear, 12/Case (LH114)
- HONEYWELL Fendall Flash Flood; Eyesaline Eyewash Station in Green (32-000400-0000)
- WEARWELL 54 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X10BK)
- WEARWELL 29 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X4X29BK)
- WEARWELL 30 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X4X30BK)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 40 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X40BYL)
- SAFESTEP SafeStep Workstation Mat, Anti-Slip & Drainage, Black, 3' x 33' (356773)
- Wearwell Floor Mats