Shop All Anti-Fatigue Mats
Wearwell
7 ft. L x PVC Sponge, 3/8" Thick
Mfr # 451.38X6X7BK
Zoro # G4641850
product price: $126.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$126.99
Free 30-Day Returns
Key Features
- Length 7 ft.
- Material PVC Sponge
- Thickness 3/8"
- Mat Surface Pattern Ribbed
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 451.38X6X7BK
- Zoro # G4641850
- UPC # 715411888177
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 7 ft. |
Width | 6 ft. |
Details
Item | Tuf Sponge Mat |
Color | Black |
Material | PVC Sponge |
Thickness | 3/8" |
Mat Surface Pattern | Ribbed |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Light Industrial Applications; Dry Environment |
For Use With | Light Industrial Applications; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Tuf Sponge,6 ft. x 7 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pin Lug Swivel, FNSTxMNPT, 1-1/2 In (RSM150F)
- ARIAT Athletic Shoe, D, 13, Black, PR (10040283)
- CONDOR Knit Gloves, L, Hi-Viz Orange, PR (20GZ25)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MPT-72-012)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X11GY)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X2X10AMCH)
- WEARWELL Antifatigue Mat, Black, 5 ft. L x 2 ft. W, Urethane, Square Grid Surface Pattern, 5/8" Thick (502)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (702.14X2X75BK)
- WEARWELL 5 ft. L x PVC Sponge, 1/2" Thick (452.12X3X5BYL)
- WEARWELL 15 ft. L x PVC, 1/4" Thick (702.14X3X15BK)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024BL)
- Wearwell Anti-Fatigue Mats