Shop All Anti-Fatigue Mats
Wearwell
7 ft. L x PVC, 3/8" Thick
Mfr # 475.38X3X7SLTBYL
Zoro # G7555226
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 7 ft.
- Material PVC
- Thickness 3/8"
- Mat Surface Pattern Textured Drainage Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 475.38X3X7SLTBYL
- Zoro # G7555226
- UPC # 715411680139
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 7 ft. |
Width | 3 ft. |
Details
Item | Kushion Walk Slot |
Color | Black/Yellow |
Material | PVC |
Thickness | 3/8" |
Mat Surface Pattern | Textured Drainage Slotted |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Type | Industrial Runner |
Description
Kushion Walk Slot,Blk,YL Bord,3ft. x 7ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Latchways® Personal Fall Limiter, 10', Web, Single Leg, Rebar Hook, 63013-00A (63013-00A)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121401729)
- BRADY Push Button Lockout Base, 30mm, Plastc, PK5 (130824)
- URBANE ULTIMATE Pants, Cargo, Womens, Bailey, 5XL, Navy (9300)
- WEARWELL 15 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X15BK)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (475.38X3X3UNSBK)
- WEARWELL 60 ft. L x PVC, 3/8" Thick (475.38X2X60SLTBYL)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419)
- Wearwell Floor Mats