Shop All Anti-Fatigue Mats
This Product is Discontinued
Wearwell
7 ft. L x PVC, 1/8" Thick (Discontinued)
Mfr # 381.18X4X7BK
Zoro # G7522551
This Product is Discontinued
Key Features
- Color Black
- Length 7 ft.
- Width 4 ft.
- Thickness 1/8"
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 381.18X4X7BK
- Zoro # G7522551
- UPC # 715411477081
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 7 ft. |
Width | 4 ft. |
Details
Item | Corrugated Runner |
Color | Black |
Thickness | 1/8" |
Material | PVC |
Standards | MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677 |
Type | Runner |
Description
Corrugated Runner,Stndr,Runner,Blk,4ft. x 7ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.