Shop All Anti-Fatigue Mats
Wearwell
69 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X6X69BYL
Zoro # G4749370
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,259.99
Free 30-Day Returns
Key Features
- Length 69 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 15/16"
- Mat Surface Pattern Diamond Plate
- Standards MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 414.1516X6X69BYL
- Zoro # G4749370
- UPC # 715411353910
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 69 ft. |
Width | 6 ft. |
Details
Item | UltraSoft Diamond-Plate Mat |
Color | Black/Yellow |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 15/16" |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Type | Anti-Fatigue Matting |
Description
UltraSoft Diamond-Plate Mat,Blk/Y,6x69ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE M Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- PROLOCK Gel Knee Pads (93181)
- NMC California Hazardous Waste Label (HW15)
- WEARWELL 3 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X3BYL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X5BK)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BYL)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X8BYL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X5CHV)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0023BL)
- Wearwell Floor Mats