Shop All Anti-Fatigue Mats
Wearwell
68 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0923233
product price: $870.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$870.99
Free 30-Day Returns
Key Features
- Length 68 ft.
- Thickness 9/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0923233
- UPC # 715411833603
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 68 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 68 ft |
Details
Item | Antifatigue Runner |
Color | Black/Yellow |
Thickness | 9/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 |
Application | Suitable For Dry Environments |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Mat Shape | Rectangle |
Weight | 149.6 lb |
Antimicrobial | Yes |
Oil Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antifatigue | Yes |
Brake Fluid Resistant | No |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Runner, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 68 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Insulated Impact Pro Glove Black XLg (0579RBLKXLG)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C31)
- TOUGH DUCK Woodsman Duck Vest Brown, M (WV081)
- RADIANS Disposable Uncorded Ear Plugs, Contoured-T Shape, 32 dB, Green/Yellow (FP34-B500)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BK)
- WEARWELL 42 ft. L x PVC Sponge, 1/2" Thick (452.12X4X42BYL)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X8BYL)
- WEARWELL 33 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X33CH)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (480.38X2X3SLTBK)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Wearwell Anti-Fatigue Mats