Shop All Anti-Fatigue Mats
Wearwell
64 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0926027
original price:
$1,419.00
13% off
new price: $1,227.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,227.99
Free 30-Day Returns
Key Features
- Length 64 ft.
- Thickness 9/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0926027
- UPC # 715411667598
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 64 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 64 ft |
Details
Item | Antifatigue Runner |
Color | Black |
Thickness | 9/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 |
Application | Suitable For Dry Environments |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Mat Shape | Rectangle |
Antimicrobial | Yes |
Oil Resistant | No |
Antifatigue | Yes |
Weight | 281.6 lb |
Brake Fluid Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Runner, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 64 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Diesel Fuel, PK5 (105757-PK)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, S, 300 PK (UF-524-S)
- DUPONT Tyvek Isoclean Disp. Cleanroom Coat, L, Wht, PK30 (IC264SWHLG00300B)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416)
- WEARWELL 6 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X6BK)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- WEARWELL 10 ft. L x PVC, 1/4" Thick (702.14X2X10BK)
- WEARWELL 24 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X24AMBK)
- WEARWELL 40 ft. L x PVC, 3/8" Thick (475.38X2X40UNSBYL)
- Wearwell Anti-Fatigue Mats