Shop All Anti-Fatigue Mats
Wearwell
60 ft. L x PVC Surface With PVC Sponge, 7/8" Thick
Mfr # 433.78X2X60BK
Zoro # G4665967
product price: $1,104.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,104.99
Free 30-Day Returns
Key Features
- Color Black
- Length 60 ft.
- Material PVC Surface With PVC Sponge
- Standards MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677
- Application Suitable For Dry Environment; Assembly and Fulfillment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 433.78X2X60BK
- Zoro # G4665967
- UPC # 715411939886
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 2 ft. |
Details
Item | ComfortPro |
Color | Black |
Thickness | 7/8" |
Material | PVC Surface With PVC Sponge |
Standards | MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677 |
Application | Suitable For Dry Environment; Assembly and Fulfillment |
For Use With | Suitable For Dry Environment; Assembly and Fulfillment |
Type | Anti-Fatigue Matting |
Description
ComfortPro,2 ft. x 60 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Yellow, 48 PK (18-21001)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-06)
- PIG Spill Kit, Universal, Clear (KIT274)
- HARDLINE PRODUCTS Number 4 Decal, 3" White Vinyl, PK10 (3SCWP4)
- WEARWELL 9 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 54 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 15 ft. L x PVC, 1/4" Thick (702.14X3X15BK)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X3GY)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0034BL)
- Wearwell Floor Mats