Shop All Anti-Fatigue Mats
Wearwell
60 ft. L x PVC Sponge, 5/8" Thick
Mfr # 442.58X2X60BYL
Zoro # G4660531
product price: $588.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$588.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Thickness 5/8"
- Material PVC Sponge
- Mat Surface Pattern Deluxe Tuf
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 442.58X2X60BYL
- Zoro # G4660531
- UPC # 715411092864
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 2 ft. |
Details
Item | Deluxe Tuf Sponge |
Color | Black/Yellow |
Thickness | 5/8" |
Material | PVC Sponge |
Mat Surface Pattern | Deluxe Tuf |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Deluxe Tuf Sponge,2 ft. x 60 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- JAFLINE HD Fire Hose, 100 ft. L, White, 1-1/2" dia. (G52H15HDW100N)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSM)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551M0005YL)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BK)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 35 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 16 ft. L x PVC, 3/8" Thick (475.38X2X16SLTBYL)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BY)
- Wearwell Anti-Fatigue Mats