Shop All Anti-Fatigue Mats
Wearwell
60 ft. L x PVC Sponge, 5/8" Thick
Mfr # 442.58X2X60BK
Zoro # G4660540
product price: $667.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$667.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Thickness 5/8"
- Material PVC Sponge
- Mat Surface Pattern Deluxe Tuf
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 442.58X2X60BK
- Zoro # G4660540
- UPC # 715411272914
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 2 ft. |
Details
Item | Deluxe Tuf Sponge |
Color | Black |
Thickness | 5/8" |
Material | PVC Sponge |
Mat Surface Pattern | Deluxe Tuf |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Deluxe Tuf Sponge,2 ft. x 60 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Floor Safety Sign, Caution, Eng/Sp/Fr, 25 in H, 13 in W, Polypropylene, Rectangle, FG9S0900YEL (FG9S0900YEL)
- ZORO SELECT Channelizer Cone Base, Recycled rubber, 2 1/2 in H, 17 in L, 20 in W, Black (03-770-6)
- HONEYWELL NORTH N P100 Patriculate Filter Cartridge, 2PK (7580P100)
- WOMANSWORK Womanswork Women's Thorn-Stopping Pigskin Rose Gloves (383-S)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BYL)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X2X8SLTBYL)
- WEARWELL 16 ft. L x PVC Sponge, 5/8" Thick (442.58X2X16BK)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X3BL)
- WEARWELL 42 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X42BK)
- WEARWELL 5 ft. L x PVC Sponge, 5/8" Thick (442.58X3X5BK)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (413S0034BL)
- Wearwell Anti-Fatigue Mats