Shop All Anti-Fatigue Mats
Wearwell
60 ft. L x PVC Sponge, 3/8" Thick
Mfr # 451.38X3X60GY
Zoro # G4644206
original price:
$553.00
9% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$501.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Thickness 3/8"
- Material PVC Sponge
- Mat Surface Pattern Ribbed
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 451.38X3X60GY
- Zoro # G4644206
- UPC # 715411244263
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Details
Item | Tuf Sponge Mat |
Color | Gray |
Thickness | 3/8" |
Material | PVC Sponge |
Mat Surface Pattern | Ribbed |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Light Industrial Applications; Dry Environment |
For Use With | Light Industrial Applications; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Tuf Sponge,3 ft. x 60 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim White Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1320)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, PR (19L479)
- OMNIMED Magnetic Glove Box Holders-Extreme Holding Power 10+ Pounds, (Double) (305401)
- AIGNER INDEX Write-On/Wipe Off Magnetic Tag, PK25 (MX104)
- WEARWELL 20 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X20BK)
- WEARWELL 4 ft. L x PVC, 3/8" Thick (475.38X2X4SLTBYL)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X8CH)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BK)
- NOTRAX 16 ft. L x Vinyl, 9/16" Thick (518S0316BL)
- Wearwell Anti-Fatigue Mats