Shop All Anti-Fatigue Mats
Wearwell
60 ft. L x PVC Sponge, 3/8" Thick
Mfr # 451.38X2X60BK
Zoro # G0917292
product price: $317.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Thickness 3/8"
- Material PVC Sponge
- Mat Surface Pattern Tuf Sponge
- Edge Style Beveled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 451.38X2X60BK
- Zoro # G0917292
- UPC # 715411243938
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 60 ft |
Details
Item | Antifatigue Runner |
Color | Black |
Thickness | 3/8" |
Material | PVC Sponge |
Mat Surface Pattern | Tuf Sponge |
Edge Style | Beveled |
Standards | DOC FF1-70; ASTM F1677 |
Application | Light Industrial Applications; Dry Environments |
Mat Shape | Rectangle |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antifatigue | Yes |
Fire Resistant/Fire Retardant | Fire Retardant |
Brake Fluid Resistant | No |
Oil Resistant | No |
Weight | 83 lb |
Antimicrobial | No |
Type | Anti-Fatigue Matting |
Backing Material | Vinyl |
Description
Antifatigue Runner, Width 2 ft, Thickness 3/8 in, Mat Shape Rectangle, Length 60 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex (EXO-MULR-03-M)
- CONDOR Safety Sign, 7" W, 5" H, 0.055" Thickness (486U25)
- PEXCO LLC Parking Lot Base 800BASE801 (800BASE801)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size XL (10) (99-1-9629-10)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X5GY)
- WEARWELL 42 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X3X42BYL)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BYL)
- WEARWELL 58 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X58AMBK)
- Wearwell Anti-Fatigue Mats