Shop All Anti-Fatigue Mats
Wearwell
60 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X3X60BYL
Zoro # G0917380
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 60 ft.
- Width 3 ft.
- Thickness 1/2"
- Material PVC Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 452.12X3X60BYL
- Zoro # G0917380
- UPC # 715411058082
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 60 ft |
Details
Item | Antifatigue Runner |
Color | Black/Yellow |
Thickness | 1/2" |
Material | PVC Sponge |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | DOC FF1-70; ASTM F1677 |
Application | Suitable For Dry Environments |
Fire Resistant/Fire Retardant | Fire Retardant |
Antimicrobial | No |
Brake Fluid Resistant | No |
Weight | 179 lb |
Mat Electrical Resistance | Electrical Properties Not Tested |
Mat Shape | Rectangle |
Oil Resistant | No |
Antifatigue | Yes |
Type | Anti-Fatigue Matting |
Backing Material | Vinyl |
Description
Antifatigue Runner, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 60 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Replacement Strap For Bracket (07166-P006)
- 3M Powered Air Purifying Respirator Unit (TR-802N)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R25)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (MDT182PTP)
- WEARWELL 42 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X2X3BK)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BK)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 4 ft. L x PVC, 1/4" Thick (702.14X4X4BK)
- SUPERIOR MFG GROUP, NOTRAX NoTrax Ergo Trax Grande Anti Fatigue Mat 15/16in Thick 2' x 3' Black (985S0023BL)
- Wearwell Anti-Fatigue Mats