Shop All Anti-Fatigue Mats
Wearwell
60 ft. L x PVC, 3/8" Thick
Mfr # 475.38X2X60SLTBYL
Zoro # G7524511
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,297.99
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Width 2 ft.
- Material PVC
- Thickness 3/8"
- Mat Surface Pattern Textured Drainage Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 475.38X2X60SLTBYL
- Zoro # G7524511
- UPC # 715411402861
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 2 ft. |
Details
Item | Kushion Walk Slot |
Color | Black/Yellow |
Material | PVC |
Thickness | 3/8" |
Mat Surface Pattern | Textured Drainage Slotted |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Type | Industrial Runner |
Description
Kushion Walk Slot BK/YL Brd,2ft. x 60ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 10, W, Blk, Composite, PR (12416)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Do Not Enter Authorized Personel Only (WS-Do Not Enter Authorized Personel Only)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X4BK)
- WEARWELL 29 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 3 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X3BYL)
- WEARWELL 22 ft. L x PVC, 1/4" Thick (701.14X3X22BK)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (475.38X2X3UNSBK)
- WEARWELL 6 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (220.12X3X6BK)
- AMERIHOME Anti-Fatigue Rubber Mat, 3 x 5 Ft. (AFM35)
- Wearwell Anti-Fatigue Mats