Shop All Anti-Fatigue Mats
Wearwell
60 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick
Mfr # 440.38X3X60BYL
Zoro # G0917712
original price:
$888.79
7% off
new price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 60 ft.
- Width 3 ft.
- Thickness 3/8"
- Material Polyurethane Coating over PVC Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 440.38X3X60BYL
- Zoro # G0917712
- UPC # 715411240937
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Runner |
Color | Black/Yellow |
Thickness | 3/8" |
Material | Polyurethane Coating over PVC Sponge |
Mat Surface Pattern | Ultra Tred |
Application | Medium Traffic Areas; Dry Environments |
Oil Resistant | No |
Antimicrobial | No |
Fire Resistant/Fire Retardant | Fire Resistant |
Standards | DOT FMVSS 302- Pass; ASTM D624 - 15 lb./in minimum |
Weight | 11 lb |
Mat Shape | Rectangle |
Antifatigue | Yes |
Brake Fluid Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Type | Anti-Fatigue Matting |
Backing Material | Vinyl Foam |
Edge Style | Beveled |
Surface Design | Pebble |
Surface Material | Urethane |
Surface Texture | Pebble |
Description
Antifatigue Runner, Width 3 ft, Thickness 3/8 in, Surface Material Urethane, Surface Design Pebble, Mat Shape Rectangle, Length 60 ft, Mat Product Type Antifatigue Runner, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351200)
- LYLE Alum Danger Live Wire, 14"x10" (LCU4-0047-NA_14X10)
- N-FERNO BY ERGODYNE Knit Cap, Over The Head, Universal, Lime (6806)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 4 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X4AMCH)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X6BWH)
- WEARWELL 51 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X51AMGY)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X12CH)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX 72" L x PVC, 1" Thick (621S4272BY)
- Wearwell Floor Mats