Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick
Mfr # 496.78X4X6GY
Zoro # G4391670
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 6 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Thickness 7/8"
- Mat Surface Pattern Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 496.78X4X6GY
- Zoro # G4391670
- UPC # 715411848447
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Details
Item | UltraSoft Smart Tile Top |
Color | Gray |
Material | PVC Surface With Recycled Urethane Sponge |
Thickness | 7/8" |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
UltraSoft Smart Tile Top,Gray,4ft.x6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Not A Step Sign, C567AB (C567AB)
- CARHARTT Size 10 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 10 W)
- MCR SAFETY Gloves, Grain Buffalo driver Keystne Thmb, hem, XXL, 12PK (3313XXL)
- CARHARTT Dungaree Work Pants, Black, Size 36x30 In (B11-BLK 36 30)
- WEARWELL 7 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X7BK)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BYL)
- WEARWELL 5 ft. L x PVC Sponge, 5/8" Thick (442.58X4X5BK)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X5CHV)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- Wearwell Floor Mats