Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick
Mfr # 496.78X4X6BL
Zoro # G4391698
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Thickness 7/8"
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496.78X4X6BL
- Zoro # G4391698
- UPC # 715411775484
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Details
Item | UltraSoft Tile Top Mat |
Color | Blue |
Material | PVC Surface With Recycled Urethane Sponge |
Thickness | 7/8" |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
UltraSoft Tile Top Mat,Blue,4ft.x6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (21294)
- ALPHA PRO TECH Critical Cover® UltraGrip® Boot Covers, Anti-Skid Sole, XL, White, PK200 (BT-A1813-B)
- CONDOR Respirator Bag, Half Mask, 6-3/4x9x3-1/2In (25F570)
- SIGNMISSION OSHA Notice Sign, Fire Control Panel Located Inside, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-12556)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X8BK)
- WEARWELL 4 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X4AMCH)
- WEARWELL 6 ft. L x PVC Sponge, 3/8" Thick (451.38X3X6BK)
- WEARWELL 60 ft. L x PVC Sponge, 3/8" Thick (451.38X2X60BK)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X5GY)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X2X15BYL)
- MILLENNIUM MAT CO Anti-fatigue Mat, Gray, Vinyl (MLL44020350)
- Wearwell Anti-Fatigue Mats