Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick
Mfr # 497
Zoro # G0933709
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 6 ft.
- Thickness 5/8"
- Material PVC Surface With Recycled Urethane Sponge
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0933709
- UPC # 715411542246
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 6 ft |
Description
Antifatigue Mat, Width 4 ft, Thickness 5/8 in, Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GWON44100)
- 3M Respirator Filter, Particulate Filter, 2091, Filter Class/P100, Magenta (51131-07000)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, 12PK (34-C232/M)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Large (RU65001L)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 21 ft. L x PVC, 3/8" Thick (475.38X2X21SLTBYL)
- WEARWELL 4 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X4BK)
- WEARWELL 4 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X4AMCH)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- WEARWELL 17 ft. L x PVC Sponge, 3/8" Thick (451.38X3X17BK)
- NOTRAX 10 ft. L x Rubber, 3/8" Thick (447S3010BL)
- Wearwell Floor Mats