Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X2X6GY
Zoro # G4402870
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Thickness 1/2"
- Material PVC Surface With Recycled Urethane Sponge
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496.12X2X6GY
- Zoro # G4402870
- UPC # 715411765201
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 2 ft. |
Details
Item | Smart Tile Top Mat |
Color | Gray |
Thickness | 1/2" |
Material | PVC Surface With Recycled Urethane Sponge |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
Smart Tile Top,Gray,2ft. x 6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Bt100-40 3X10Yd Ipg, Pk12 (83644)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW ROMEO AT, MENS PR (A7341-13M)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black (76739)
- MECHANIX WEAR GLV ORIG XL BLK COVERT 1PR (MECMG-55-011)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X6CH)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X6BL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 30 ft. L x PVC Sponge, 3/8" Thick (451.38X3X30BK)
- WEARWELL 4 ft. L x PVC, 1/4" Thick (702.14X4X4BK)
- WEARWELL 32 ft. L x PVC, 1/4" Thick (701.14X3X32BK)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035YB)
- Wearwell Anti-Fatigue Mats