Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick
Mfr # 497
Zoro # G0929308
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 6 ft.
- Width 4 ft.
- Thickness 1"
- Material PVC Surface With Recycled Urethane Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0929308
- UPC # 715411659609
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 6 ft |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 1" |
Material | PVC Surface With Recycled Urethane Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Oil Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Weight | 24 lb |
Antimicrobial | No |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antifatigue | Yes |
Brake Fluid Resistant | No |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Description
Antifatigue Mat, Width 4 ft, Thickness 1 in, Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Red (103700-100-004-18)
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3082, Removable Vinyl, 25/pk (ZEZ19-82)
- AMMEX GLOVEWORKS, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, Black (AMXGWBN46100)
- OCCUNOMIX Coverall, Unisex, XL, Yellow, Polyester (LUX-WCVL-YXL)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- WEARWELL 66 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X6BK)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X4X10BWH)
- WEARWELL 22 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X22CHV)
- WEARWELL 39 ft. L x PVC, 1/4" Thick (701.14X3X39BYL)
- WEARWELL 58 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X58AMBK)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0310YB)
- Wearwell Anti-Fatigue Mats