Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0923218
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Width 2 ft.
- Thickness 9/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0923218
- UPC # 715411191413
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 6 ft |
Details
Item | Antifatigue Mat |
Color | Black/Yellow |
Thickness | 9/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Brake Fluid Resistant | No |
Weight | 14.4 lb |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antimicrobial | Yes |
Mat Shape | Rectangle |
Oil Resistant | No |
Antifatigue | Yes |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Mat, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Test Tag (SP170)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-C-33-NO-D4X-A)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1341)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 10 Lbs. (670601)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMBK)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X12BK)
- WEARWELL 74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- Wearwell Anti-Fatigue Mats