Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick
Mfr # 494.12X2X6GY
Zoro # G4634379
original price:
$137.60
5% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Width 2 ft.
- Material PVC Surface With PVC Sponge
- Thickness 1/2"
- Mat Surface Pattern Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 494.12X2X6GY
- Zoro # G4634379
- UPC # 715411734368
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 2 ft. |
Details
Item | Tile-Top Select Mat |
Color | Gray |
Material | PVC Surface With PVC Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191 / 1000g; CS-17 wheel; ASTM F1677; ASTM D395-98 |
Application | Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment |
For Use With | Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Tile-Top Select,2 ft. x 6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4021X-M (8))
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black, Trekdry(R) (MPT-P58-011)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCL2LM)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-488)
- WEARWELL 18 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X4X10BWH)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 18" L x Carbon Impregnated TPO, 7/8" Thick (557.78X18X18BK-CS10)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 6 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X3X6BK)
- Wearwell Anti-Fatigue Mats