Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick
Mfr # 433.12X4X6BK
Zoro # G4666597
original price:
$198.45
4% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 6 ft.
- Material PVC Surface With PVC Sponge
- Application Suitable For Dry Environment; Assembly and Fulfillment
- For Use With Suitable For Dry Environment; Assembly and Fulfillment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 433.12X4X6BK
- Zoro # G4666597
- UPC # 715411950195
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Details
Item | ComfortPro |
Color | Black |
Thickness | 1/2" |
Material | PVC Surface With PVC Sponge |
Application | Suitable For Dry Environment; Assembly and Fulfillment |
For Use With | Suitable For Dry Environment; Assembly and Fulfillment |
Type | Anti-Fatigue Matting |
Standards | MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677 |
Description
ComfortPro,4 ft. x 6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 477G41 (477G41)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSK236)
- CELLUCAP Small Beard Restraint, PK1000 (BP4S)
- WEARWELL 50 ft. L x PVC, 1/4" Thick (701.14X3X50BK)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X2X8GY)
- WEARWELL 30 ft. L x PVC Sponge, 5/8" Thick (442.58X3X30BYL)
- WEARWELL Max Diamond Plate, 18 in L x 7/8" Thick (599.78X18X18CH-CS10)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BYL)
- DURABLE CORP 3' X 5' Black Anti-Fatigue Mat (418S35BK)
- Wearwell Floor Mats