Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415
Zoro # G0916988
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 6 ft.
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 415
- Zoro # G0916988
- UPC # 715411832187
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 6 ft |
Description
Antifatigue Mat, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 48 PK (67-306/L)
- ALLEGRO INDUSTRIES Replacement Peel Offs, PK50 (NV37-25)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (9680L)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034YB)
- WEARWELL 12 ft. L x PVC, 3/16" Thick (712.316X3X12GY)
- WEARWELL 5 ft. L x PVC, 1/4" Thick (702.14X4X5BK)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X11CHV)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X13CH)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X2X15BYL)
- Wearwell Anti-Fatigue Mats