Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X5X6BYL
Zoro # G4752828
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$401.99
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
- Thickness 15/16"
- For Use With Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 414.1516X5X6BYL
- Zoro # G4752828
- UPC # 715411816590
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 5 ft. |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Thickness | 15/16" |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Item | UltraSoft Diamond-Plate Mat |
Type | Anti-Fatigue Matting |
Color | Black/Yellow |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Description
UltraSoft Diamond-Plate Mat,Blk/Y,5x6ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Medication Expires on 3/8" x 1-1/2" (PAUXW-0003)
- MOLDEX Retainer Cap, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (8020)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 1W (EXRG EL)
- AVERY Label, Ghs Chemical, 3.5X5, We 4PK (AVE60503)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X6BYL)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X4X6GY)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X6CHV)
- WEARWELL 21 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X21BK)
- WEARWELL 3 ft. L x PVC Sponge, 5/8" Thick (442.58X2X3BYL)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 3' x 5' (424235100)
- Wearwell Anti-Fatigue Mats