Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Sponge, 3/8" Thick
Mfr # 451.38X4X6GY
Zoro # G4642471
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Thickness 3/8"
- Material PVC Sponge
- Mat Surface Pattern Ribbed
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 451.38X4X6GY
- Zoro # G4642471
- UPC # 715411891504
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Details
Item | Tuf Sponge Mat |
Color | Gray |
Thickness | 3/8" |
Material | PVC Sponge |
Mat Surface Pattern | Ribbed |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Light Industrial Applications; Dry Environment |
For Use With | Light Industrial Applications; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Tuf Sponge,4 ft. x 6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (610)
- GASCO Calibration Gas, Air, Isobutylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-248-100)
- NMC Danger Hard Hats Required In This Area S, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D545PB)
- LACROSSE ZXT Insulator III Chest Black, 14, PR (191200-14)
- WEARWELL 6 ft. L x PVC Sponge, 3/8" Thick (451.38X6X6BK)
- WEARWELL 6 ft. L x PVC Sponge, 3/8" Thick (451.38X3X6BK)
- WEARWELL 53 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X53BYL)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X10GY)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X2X8BYL)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 12 ft. L x (WB 0312KD)
- Wearwell Anti-Fatigue Mats