Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X2X6BK
Zoro # G4640749
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 6 ft.
- Width 2 ft.
- Thickness 1/2"
- Material PVC Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 452.12X2X6BK
- Zoro # G4640749
- UPC # 715411892068
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 2 ft. |
Details
Item | Diamond Tuf Sponge |
Color | Black |
Thickness | 1/2" |
Material | PVC Sponge |
Mat Surface Pattern | Diamond Tuf Sponge |
Standards | DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Anti-Fatigue Matting |
Description
Diamond Tuf Sponge,2 ft. x 6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA 44173403 Compatible OKI Printer Ribbon, Black (AC-O0620)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LED (GEM-K1CA)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90326)
- SPEAKMAN Eyesaver SEF-18100-8 Battery Powered Sensor Eyewash Faucet W/ 8" Spout (SEF-18100-8)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X3X8UNSBK)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X12BYL)
- WEARWELL 21 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X21BK)
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X5BYL)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X3X10BK)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X10BYL)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800513)
- Wearwell Floor Mats