Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC, 1/4" Thick
Mfr # 702.14X3X6BK
Zoro # G4380839
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Thickness 1/4"
- Material PVC
- Mat Surface Pattern Corrugated
- Standards ASTM D178-01; ASTM F1677; ASTM D149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 702.14X3X6BK
- Zoro # G4380839
- UPC # 715411924844
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 3 ft. |
Details
Item | Corrugated Switchboard Matting |
Color | Black |
Thickness | 1/4" |
Material | PVC |
Mat Surface Pattern | Corrugated |
Standards | ASTM D178-01; ASTM F1677; ASTM D149 |
Application | Suitable For Dry Environments |
Type | Non-Conductive |
Description
Corrugated Switchboard Matting,3ftx6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbered Tag Set, 201 to 225, 25 Tags (23208)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35121)
- NMC Caution Wear Ppe When Handling Acid Or Caustic Sign (C103R)
- BRADY Number Label, 5, 5in.Hx1-3/4in.W, Vinyl (1560-5)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X11CHV)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X6CH)
- WEARWELL 14 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 25 ft. L x PVC, 1/4" Thick (702.14X2X25BK)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X4CHV)
- WEARWELL 40 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X40BYL)
- Wearwell Anti-Fatigue Mats