Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC, 1/4" Thick
Mfr # 701.14X3X6BK
Zoro # G4383745
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 6 ft.
- Width 3 ft.
- Material PVC
- Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 701.14X3X6BK
- Zoro # G4383745
- UPC # 715411922697
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 3 ft. |
Details
Item | Diamond Plate Switchboard Mat |
Color | Black |
Material | PVC |
Thickness | 1/4" |
Mat Surface Pattern | Diamond Plate |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Non-Conductive |
Standards | ASTM D178-01; ASTM D412; ASTM D149 |
Description
Diamond Plate Switchboard Mat,3ft x 6ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 15 lb (700228)
- CARHARTT Relaxed Fit Heavyweight Short-Sleeve Pocket Line Graphic T-Shirt, Port, 4XL, REG (105713-PRT4XLREG)
- LYLE Danger Sign, 14x10 In., English, U1-1004-RD_14X10 (U1-1004-RD_14X10)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC5B-02-S)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BYL)
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X2X3GY)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 60 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X2X60BK)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X3X8BYL)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X3GY)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (413S0034BL)
- Wearwell Floor Mats