Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick
Mfr # 440.38X4X6BYL
Zoro # G4662178
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 6 ft.
- Thickness 3/8"
- Material Polyurethane Coating over PVC Sponge
- Standards DOT FMVSS 302- Pass; ASTM D624
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 440.38X4X6BYL
- Zoro # G4662178
- UPC # 715411943050
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Details
Item | Ultra-Tred ArmorCote Mat |
Color | Black/Yellow |
Thickness | 3/8" |
Material | Polyurethane Coating over PVC Sponge |
Standards | DOT FMVSS 302- Pass; ASTM D624 |
Application | Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Ultra-Tred ArmorCote Mat,4 ft. x 6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Signal Bar Kit, 9 Pattern, Box, 35 ft. Cbl (ED3335A)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104438)
- SKECHERS Size 10 Men's Composite Work Shoe, Black/Gray (196311585647)
- TILSATEC Cut Resistant Sleeve, 20 In. (TTP850-20-TS)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X3X15BK)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X2X4BK)
- WEARWELL 16 ft. L x PVC Sponge, 3/8" Thick (451.38X2X16BYL)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (701.14X2X75BK)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X10BYL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X5CHV)
- Wearwell Floor Mats