Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x Grease Resistant Natural Rubber, 1/2" Thick
Mfr # 220.12X3X6BK
Zoro # G4762698
original price:
$126.80
13% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 1/2"
- Material Grease Resistant Natural Rubber
- Mat Surface Pattern Rubber Scrappers
- Standards DOC FF 1-70; ASTM F1677
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 220.12X3X6BK
- Zoro # G4762698
- UPC # 715411003716
- Country of Origin Sri Lanka
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 3 ft. |
Details
Item | Heavy Duty Multi-Guard Mat |
Color | Black |
Thickness | 1/2" |
Material | Grease Resistant Natural Rubber |
Mat Surface Pattern | Rubber Scrappers |
Standards | DOC FF 1-70; ASTM F1677 |
Application | Suitable For Wet Environment |
Type | Outdoor Entrance Solution |
Description
Heavy Duty Multi-Guard Mat,3 ft. x 6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 100)
- ZORO SELECT Plug Set, Temp Patch, PK6 (12395-7.1)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121437)
- MSA SAFETY Full Body Harness, XL, Nylon (10197208)
- WEARWELL 12 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X12BK)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X13CH)
- WEARWELL 18 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X18AMBK)
- WEARWELL Antifatigue Runner, Black, 50 ft. L x (785.332X3X50SMBK)
- WEARWELL 42 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X3X42AMBL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- EARTH EDGE Comfortboost 24 in. W X 36 in. L Black Anti Fatigue Mat (EE000187)
- Wearwell Anti-Fatigue Mats